2-3/8 x 3-11/16 in. Bathroom Sink Drain in Matte Black

You last purchased this on
 
Brizo

2-3/8 x 3-11/16 in. Bathroom Sink Drain in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

2-3/8 x 3-11/16 in. Bathroom Sink Drain in Matte Black

  • Fast #
  • Part #DRP72411BL
  • Item #4350044
  • Manufacturer Part #RP72411BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Less overflow holes-for use with lavatory sinks less overflow drain holes
  • Fits sinks with standard 1-5/8 in. drain hole size
  • 2-3/8 in. diameter grid strainer
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-69/100 in
Fits Pipe Size:
1-5/8 in
GSA Approved:
No
Grid Drain Material:
Brass
Height:
6-13/16 in
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
No
Product Type:
Grid Strainer
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-3/8 in
Style:
Modern
Tailpiece Length:
3-11/16 in
Tailpiece Style:
Straight
Weight:
0.7 lb