0 items

Brizo Grid Strainer (Less Overflow)

DRP72411

Color Finish

Starting at $49.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 3/8" diameter grid strainer
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Less overflow holes-for use with lavatory sinks less overflow drain holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Diameter
2-3/8 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday