Brizo

Grid Strainer (Less Overflow) in Brilliance Brushed Nickel

Part #DRP72411BN  |  Manufacturer Part #RP72411BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 3/8" diameter grid strainer
  • Less overflow holes-for use with lavatory sinks less overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-69/100 in

Handle Material: Brass

Height: 6-81/100 in

IAPMO Listed: No

Material: Brass

Maximum Height: 6-81/100 in

NSF Certified: No

Overflow Included Yes or No: No

Side Spray: No

Strainer Diameter: 2-3/8 in

Tailpiece Length: 3-11/16 in

Tailpiece Style: Straight

Type: Faucet

Weight: 0.7