2-3/8 x 3-11/16 in. Bathroom Sink Drain in Matte Black
2-3/8 x 3-11/16 in. Bathroom Sink Drain in Matte Black
Frequently Purchased Together
Product Details
- With overflow holes for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1-5/8 in. drain hole size
- 2-3/8 in. diameter grid strainer
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-69/100 in
- Fits Pipe Size:
- 1-5/8 in
- Grid Drain Material:
- Plastic
- Height:
- 6-13/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Product Type:
- Grid Strainer
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/8 in
- Style:
- Modern
- Tailpiece Length:
- 3-11/16 in
- Tailpiece Style:
- Straight
- Weight:
- 0.755 lb