2-3/8 x 3-11/16 in. Bathroom Sink Drain in Luxe Gold

You last purchased this on
 
Brizo

2-3/8 x 3-11/16 in. Bathroom Sink Drain in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

2-3/8 x 3-11/16 in. Bathroom Sink Drain in Luxe Gold

  • Fast #
  • Part #DRP72412GL
  • Item #7212114
  • Manufacturer Part #RP72412GL
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Frequently Purchased Together

Product Details

  • With overflow holes for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1-5/8 in. drain hole size
  • 2-3/8 in. diameter grid strainer
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-69/100 in
Drain Opening:
1-5/8 in
Fits Pipe Size:
1-5/8 in
Grid Drain Material:
Plastic
Height:
6-13/16 in
IAPMO Listed -:
No
Overflow Included:
Yes
Product Type:
Grid Strainer
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-3/8 in
Style:
Modern
Tailpiece Length:
3-11/16 in
Tailpiece Style:
Straight
Weight:
0.755 lb