Grid Strainer with Overflow in Polished Chrome
Grid Strainer with Overflow in Polished Chrome
Frequently Purchased Together
Product Details
- With overflow holes-for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- 2 3/8" diameter grid strainer
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-69/100 in
- Drain Opening:
- 1-5/8 in
- Grid Drain Material:
- Plastic
- Height:
- 6-81/100 in
- IAPMO Listed -:
- No
- Maximum Height:
- 6-81/100 in
- NSF Certified:
- No
- Overflow Included:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/8 in
- Tailpiece Length:
- 3-11/16 in
- Tailpiece Style:
- Straight
- Weight:
- 0.73 lb