Hand Shower Hose in Venetian Bronze
Hand Shower Hose in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Diameter:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Installation Type:
- Shower Arm Mount, Wall Mount
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Height:
- 1/2 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.07 lb