0 items

Brizo Siderna® Handle Kit for Bathroom Faucet

DHL682

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Handles secure to valves with rare earth magnets

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
3 in
IAPMO Listed
No
NSF Certified
No
Width
3-31/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday