Brizo Hydrati® Multi Function Hand Shower in Brilliance Polished Nickel

D86200PN

Manufacturer Part #: 86200-PN

Color/Finish

(Pricing is for Brilliance® Polished Nickel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Push button hand shower settings: H2Okinetic® spray, H2Okinetic® spray with massage, massage, and pause
  • Includes showerhead and hand shower
  • Finished spray face
  • Stretchable hose: 60" to 82"
  • Requires shower arm and flange

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Hydrati®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-5/16 in
Diameter
6 in
Faucet Height
10-15/32 in
Faucet Material
Brass
Faucet Mount
Bar Mount
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Height
10-15/32 in
Hose Included
Yes
Hose Length
82 in
IAPMO Listed
No
Length
10-15/32 in
Material
Brass, Metal
NSF Certified
No
Pause Control
Yes
Showerhead Function
Multi
Spray Type
H2Okinetic®, H2Okinetic® w/ Massage, Massage, Pause
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday