Non-Diverter Tub Spout in Chrome
Invari™ Non-Diverter Tub Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" reach
- Solid brass construction
- Non-diverter tub spout
- RP90472 universal adapter ships with tub spout
- Can be installed with shower diverter systems
- Thread onto 1/2" NPT
- Sweat or slip onto 1/2" CWT
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Faucet Repair
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Diameter:
- 2-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Flow Rate:
- 18 gpm
- Height:
- 3 in
- Length:
- 9-3/4 in
- Material:
- Brass
- Maximum Height:
- 3 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 9 in
- Spout Type:
- Non-Diverter
- Style:
- Modern
- Weight:
- 3.584 lb
- Width:
- 3 in