Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Steel®

You last purchased this on
 
Brizo

Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Steel®

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari™ Single Handle Pressure Balancing Valve Trim in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHX60P76SL
  • Item #8051263
  • Manufacturer Part #HX60P76-SL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Luxe Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model number = one handle
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Luxe Steel®
Deck Plate Included:
No
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Cross
Height:
2-3/4 in
Maximum Height:
2-3/4 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
0.3 lb
Width:
4 in