1-Hook Robe Hook in Polished Gold
Invari™ 1-Hook Robe Hook in Polished Gold
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Deck Plate Included:
- No
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-7/8 in
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.7 lb
- Width:
- 1-13/16 in