Handle Kit in Polished Chrome/Black Crystal
Invari™ Handle Kit in Polished Chrome/Black Crystal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Black Crystal
- Deck Plate Included:
- No
- Depth:
- 2-63/100 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Roman Tub Faucet
- Handle Material:
- Zinc
- Handle Type:
- Knob
- Height:
- 4-13/100 in
- Maximum Height:
- 4-13/100 in
- Number of Handles:
- Two Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Weight:
- 0.4 lb
- Width:
- 3-1/2 in