Single Handle Wall Mount Bathroom Sink Faucet in Luxe Steel (Handle Sold Separately)
Invari™ Single Handle Wall Mount Bathroom Sink Faucet in Luxe Steel (Handle Sold Separately)
Package Quantity Info:
EA: 1 CA: 3 PT: 288-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional wall plate escutcheon RP100323
- Ceramic cartridge
- 2-hole wall mount installation
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- Hidden water-efficient, laminar flow stream straightener
- MUST ORDER HANDLE SEPARATELY
- Trim only, must order rough R85800 separately
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 9-14/25 in
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 2-31/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 47/50 in
- Spout Reach:
- 9 in
- Spout Type:
- Swivel
- Style:
- Transitional
- Supply Lines Included:
- No
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb