Single Handle Wall Mount Bathroom Sink Faucet in Chrome (Handle Sold Separately)
Invari™ Single Handle Wall Mount Bathroom Sink Faucet in Chrome (Handle Sold Separately)
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Invari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 8-1/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 9-1/8 in
- Spout Type:
- Fixed
- Style:
- Transitional
- WaterSense Labeled:
- Yes
- Weight:
- 5 lb