Two Handle Multi Function Shower Faucet in Luxe Gold (Trim Only)

You last purchased this on
 
Brizo

Invari™ Two Handle Multi Function Shower Faucet in Luxe Gold (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari™ Two Handle Multi Function Shower Faucet in Luxe Gold (Trim Only)

  • Fast #
  • Part #DT60276GL
  • Item #8098544
  • Manufacturer Part #T60276-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Multi-function shower head featuring H2Okinetic® Technology
  • For use with MultiChoice® Universal rough
  • TempAssure® thermostatic valve cartridge
  • Covered under Brizo's limited lifetime warranty
  • 11 in. decorative, Solid Brass shower arm
  • RP74785 Extension kit extends rough installation up to 1-3/4 in.
  • 7-5/8 in. H2Okinetic® multi-function showerhead; 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Independent temperature and volume control
  • Graphics indicate hot/cold temperature adjustment
  • Top lever temperature control, bottom lever on/off volume control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Diameter:
7-1/2 in
EPA Compliant:
Yes
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
6-22/25 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
6-22/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Shape:
Round
Shower Arm Reach:
10-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Style:
Contemporary
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
7.32 lb
Width:
2-1/2 in