Zinc Escutcheon Plate for Invari™ T65776LF-LHP
Invari® Zinc Escutcheon Plate for Invari™ T65776LF-LHP
Frequently Purchased Together
Product Details
- To be used with the two-hole, single-handle wall mount lavatory (T65776LF-LHP)
- 9.5" W x 3.5" H
- Overall depth = 3/16"
Specifications
- ADA Compliant:
- No
- Collection:
- Invari®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Deck Plate Included:
- No
- Depth:
- 3/16 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.924 lb
- Width:
- 9-1/2 in