Invari™ BRIZO INVARI: WIDESPREAD LAVATORY FAUCET WITH ANGLED SPOUT - LESS HANDLES

Part #D65378LFSLLHPECO  |  Item #8098145  |  Manufacturer Part #65378LF-SLLHP-ECO

$ 447.84 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up drain included
  • MUST ORDER HANDLES SEPARATELY
  • Hidden water-efficient, laminar flow stream straightener

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Invari™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 7-13/100 in

Drain Included: Yes

End Connection 1: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Deck Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Included: No

Handle Type: Handles Sold Separately

Height: 4-19/100 in

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 4-19/100 in

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-19/100 in

Spout Reach: 6 in

Spout Type: Standard

Style: Transitional

Supply Lines Included: No

Valve Type: Disc Valve

WaterSense Labeled: Yes

Weight: 6.206