Left-Hand Trip Lever in Luxe Gold

You last purchased this on
 
Brizo

Invari™ Left-Hand Trip Lever in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Invari™ Left-Hand Trip Lever in Luxe Gold

  • Fast #
  • Part #D696376GL
  • Item #8050822
  • Manufacturer Part #696376-GL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Coordinates with products from the Invari line seamlessly
  • All hardware required for installation included
  • Covered under Brizo's limited lifetime warranty
  • Universal front or left side mount tank lever
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Collection:
Invari™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
5 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
1-1/2 in
Installation Type:
Side Mount
Length:
2-3/8 in
Material:
Zinc
Number of Handles:
Single Handle
Style:
Transitional
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.536 lb