Single Handle Lever Handle Kit in Brilliance® Polished Gold
Invari™ Single Handle Lever Handle Kit in Brilliance® Polished Gold
Frequently Purchased Together
Product Details
- Model number = one pair of handles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Polished Gold
- Deck Plate Included:
- No
- Depth:
- 2-13/100 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 4-5/8 in