Single Handle Wall Mount Bathroom Sink Faucet in Luxe Gold (Handle Sold Separately)
Invari™ Single Handle Wall Mount Bathroom Sink Faucet in Luxe Gold (Handle Sold Separately)
Frequently Purchased Together
Product Details
- Optional wall plate escutcheon RP100323
- Ceramic cartridge
- 2-hole wall mount installation
- Hidden water-efficient, laminar flow stream straightener
- Must order handles separately
- Trim only, must order rough R85800 separately
- Must order drain separately; push button or grid strainer drains available
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Spout Reach:
- 9-1/8 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Style:
- Transitional
- Supply Lines Included:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes