Two Handle Widespread Bathroom Sink Faucet in Polished Gold (Handles Sold Separately)
Invari™ Two Handle Widespread Bathroom Sink Faucet in Polished Gold (Handles Sold Separately)
Frequently Purchased Together
Product Details
- Accommodates up to 2 1/2" deck thickness
- Ceramic cartridge
- 3-hole installation
- Hidden water-efficient, laminar flow stream straightener
- MUST ORDER HANDLES SEPARATELY
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Material:
- Crystal
- Height:
- 9-3/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 6 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- WaterSense Labeled:
- Yes