18 x 3-3/5 x 2-3/10 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Brizo

Jason Wu 18 x 3-3/5 x 2-3/10 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Jason Wu 18 x 3-3/5 x 2-3/10 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #D691860BN
  • Item #4291280
  • Manufacturer Part #691860-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes installation hardware
  • 2.3"H x 21" W x 5"D
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Jason Wu
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-59/100 in
Height:
2-19/50 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Maximum Height:
2-19/50 in
Mount Type:
Wall
Projection:
3-3/5 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.75 lb