Multi Function Hand Shower in Matte Black
Hydrati® Multi Function Hand Shower in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes showerhead and hand shower
- Finished spray face
- Push button hand shower settings: H2Okinetic® spray, H2Okinetic® spray with massage, massage, and pause
- Requires shower arm and flange
- Stretchable hose: 60" to 82"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Hydrati®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-1/4 in
- Diameter:
- 5-9/16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Bar Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Length:
- 9-7/16 in
- Material:
- Brass, Metal
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Pause, H2Okinetic®, H2Okinetic® w/ Massage
- Trim Only:
- No
- WaterSense Labeled:
- No