Single Handle Diverter Valve Trim in Matte Black
Jason Wu Single Handle Diverter Valve Trim in Matte Black
Frequently Purchased Together
Product Details
- Cartridge ships with trim
- For 2 individual positions with no shared positions, order RP72123
- 2 Individual positions, 1 shared position
- Must order rough separately
- RP75012 extension kits extends rough installation up to 1"
- 1/2" universal inlets/outlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Handle Included:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb