Single Function Hand Shower in Matte Black
Jason Wu Single Function Hand Shower in Matte Black
Frequently Purchased Together
Product Details
- Single-function handshower
- 22" long slide bar
- Single function handshower features H2OKinetic® Technology
- Wall mount elbow included
- 60" - 82" stretchable, finished metal hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Jason Wu
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-47/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 9 in
- Maximum Height:
- 24 in
- Pause Control:
- No
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Slide Bar Height:
- 24 in
- Spray Type:
- H2Okinetic Technology®
- WaterSense Labeled:
- Yes
- Weight:
- 6.6 lb
- Width:
- 4-3/8 in