Brizo

Jason Wu Single Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #D65675LFPCECO  |  Manufacturer Part #65675LF-PC-ECO

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial

Bathroom Faucet Type: Sensor

Battery Size: AA

Battery Type: Alkaline

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Jason Wu

Deck Plate Included: No

Depth: 6-41/100 in

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Fitting Size 2: 3/8 in

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Metal Lever

Height: 9-63/100 in

Lead Law Compliant: Yes

Maximum Height: 9-63/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Reach: 4-3/4 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes