Soap Dispenser in Polished Chrome
Jason Wu Soap Dispenser in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 1188-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- 6.6" H x 1.75" W x 3.15" D
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Jason Wu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-81/100 in
- Height:
- 6-69/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Height:
- 6-69/100 in
- Number of Holes:
- 1 Hole
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.75 lb