Brizo Jason Wu Tissue Holder in Polished Chrome

D695060PC

Manufacturer Part #: 695060-PC

Color/Finish

(Pricing is for Chrome)

$115.37

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 2.3" H x 7.3" W x 3.36" D
  • Includes installation hardware

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Brizo
Collection
Jason Wu
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-59/100 in
Handle Material
Zinc
Height
2-31/100 in
Installation Type
Wall Mount
Material
Zinc
Maximum Height
2-31/100 in
Mount Type
Wall
Projection
3-9/25 in
Side Spray
No
Type
Accessory
Weight
1.26
Width
7-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday