Towel Ring in Brushed Nickel
Jason Wu Towel Ring in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- 7.5"H x 6.65"W x 2.35"D
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Jason Wu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-31/100 in
- Handle Material:
- Zinc
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Maximum Height:
- 7-1/2 in
- Mount Type:
- Wall
- Projection:
- 2-7/20 in
- Ring Type:
- Open
- Shape:
- Square
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.6 lb
- Width:
- 6-13/20 in