Wall Mount Toilet Tissue Holder in Brushed Nickel
Jason Wu Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 750-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- 2.3" H x 7.3" W x 3.36" D
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Jason Wu
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-59/100 in
- Height:
- 2-31/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/3 in
- Material:
- Zinc
- Maximum Height:
- 2-31/100 in
- Mount Type:
- Wall
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.3 lb
- Width:
- 3-9/25 in