Brizo Jason Wu Waste Basket in Matte Black

D699060BL

Manufacturer Part #: 699060-BL

Color/Finish

(Pricing is for Matte Black)

$132.80

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 11" H x 10" (at top) x 10" D (at top)
  • Includes installation hardware

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Brizo
Collection
Jason Wu
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
10 in
Handle Material
Plastic
Height
11 in
Material
Plastic
Maximum Height
11 in
Side Spray
No
Type
Accessory
Weight
3.45

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday