Two Handle Knob Handle Kit in Brilliance® Luxe Nickel®
Kintsu™ Two Handle Knob Handle Kit in Brilliance® Luxe Nickel®
Frequently Purchased Together
Product Details
- Available with concrete, Guyana teak wood, or mother of pearl inlays
- CT finish features concrete inlay
- Lavatory handle kit
- Handles are ADA compliant
- MP finish features real mother of pearl inlay
- WD finish features Guyana teak wood inlay
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Kintsu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Luxe Nickel®
- Depth:
- 2 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Widespread
- Fits Model:
- 65307LF-LHP, 65307LF-LHP-ECO
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Style:
- Transitional
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.294 lb
- Width:
- 2-3/4 in