5/8 x 7/8 in. OD Tube Brass Air Gap in Brilliance® Polished Nickel

You last purchased this on
 
Delta Faucet

5/8 x 7/8 in. OD Tube Brass Air Gap in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

5/8 x 7/8 in. OD Tube Brass Air Gap in Brilliance® Polished Nickel

  • Fast #
  • Part #D72020PN
  • Item #2052031
  • Manufacturer Part #72020-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2-1/8 in. long brass cap
  • 5/8" dishwasher inlet
  • 1-5/8 in. diameter brass cap
  • Deck-mount, single-hole installation
  • Backed by Delta faucet’s lifetime limited warranty
  • Kitchen air gap prevents backflow
  • 7/8 in. outlet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Deck Plate Included:
No
Depth:
1-47/50 in
Diameter:
1-5/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Length:
2-1/8 in
Material:
Brass, Plastic, Rubber
Material Type:
Nitrile, Polypropylene
Maximum Deck Thickness:
1-1/2 in
Maximum Height:
2-11/25 in
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
0.31 lb
Width:
1-15/16 in