Basket Strainer for Kitchen Sink Drain in Brilliance Polished Nickel
Basket Strainer for Kitchen Sink Drain in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass strainer and basket
- Top-mount flange installation for 3.5" sink openings
- Polypropylene drain housing
- Meets ASME B1.20.3
- 1 1/2" x 11 1/2" NPSM threads
- 4 1/2" diameter brass flange
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME B1.20.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Diameter:
- 4-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Handle Material:
- Brass
- Height:
- 3 in
- Material:
- Brass
- Maximum Height:
- 3 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Size:
- 3-1/8 in
- Type:
- Accessory
- Weight:
- 0.808 lb