0 items

Delta Faucet Lavatory Cross Handle Kit

DHX5390

Color Finish

Starting at $166.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle kit assembly
  • Handles are ADA compliant

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
Height
3-1/2 in
IAPMO Listed
No
Length
11 in
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Width
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday