Levoir™ 18 in. Towel Bar in Polished Chrome

Part #D691898PC  |  Item #7660828  |  Manufacturer Part #691898-PC

$ 121.68 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

Collection: Levoir™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 3-11/25 in

GSA Approved: No

Height: 1-17/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Metal

Maximum Height: 1-17/50 in

Mount Type: Wall

NSF Certified: No

Projection: 3-7/16 in

Side Spray: No

Smart Home Enabled: No

Weight: 1.75