Brizo Levoir™ 2-3/4 in. Metal Handle in Luxe Gold

DHL60P98GL

Manufacturer Part #: HL60P98-GL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lever handle is ADA compliant
  • Model number = one handle for LHP models

SPECIFICATIONS

ADA Compliant
Yes
Collection
Levoir™
Depth
2-3/4 in
Faucet Part Type
Handle
Faucet Type
Tub & Shower Faucet
GSA Approved
No
Handle Material
Zinc
Handle Type
Lever
Height
2-19/50 in
IAPMO Listed
No
Maximum Height
2-19/50 in
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
0.91
Width
3-41/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday