Pressure Balance Valve Trim Lever Handle in Brilliance® Polished Nickel
Levoir™ Pressure Balance Valve Trim Lever Handle in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Model number = one set of handles for LHP models
- Lever handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- Maximum Height:
- 2-19/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 0.912 lb
- Width:
- 3-7/16 in