Levoir™ 3-3/4 in. Brass Handle Kit in Luxe Steel

Part #DHX5398SL  |  Item #7660845  |  Manufacturer Part #HX5398-SL

$ 241.92 EACH
(Pricing is for Luxe Steel)

Color/Finish:
Luxe Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

CSA Certified: [CSA B125.1, CSA B125.2]

Cartridge Type: Ceramic Disc

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Part Type: Handle Kit

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Cross

Height: 3-1/2 in

IAPMO Listed: No

Length: 3-3/4 in

Material: Brass

Maximum Height: 3-1/2 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: Yes

Weight: 1.8

Width: 7-1/4 in