Brizo Levoir™ 4-5/8 x 6-7/8 in. 1.75 gpm 4-Function Wall Mount Round Brass Full, Massage and Pause Showerhead

D87498

Color Finish

Starting at $261.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 23 25/32" long slide bar
  • 4-function handshower: H2Okinetic® Spray, Full Spray, Massage Spray and Pause
  • 60" - 82" stretchable finished metal hose
  • ADA compliance applies to RP100156 handshower only
  • Slidebar with integrated hose connection

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Levoir™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Diameter
6-7/8 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Height
4-5/8 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Shape
Round
Showerhead Function
4
Spray Type
Full Body, H2Okinetic®, Massaging, Pause
WaterSense Labeled
Yes
Weight
7-12/125
Width
6-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday