Brizo Levoir™ 8 in. Mini Towel Bar

D694798

Manufacturer Part #: 694798-PC

Color/Finish

Starting at $122.01

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Levoir™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-11/25 in
GSA Approved
No
Handle Material
Metal
Height
1-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
Material
Metal
Maximum Height
1-17/50 in
Mount Type
Wall
NSF Certified
No
Number of Bars
1
Projection
3-7/16 in
Side Spray
No
Type
Accessory
Weight
1.3

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday