Brizo

Levoir™ Bath Tissue Holder in Luxe Nickel

Part #D695098NK  |  Manufacturer Part #695098-NK

Color/Finish:
Luxe Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 4 in

GSA Approved: No

Handle Material: Metal

Height: 1-17/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Metal

Maximum Height: 1-17/50 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.3