Brizo

Levoir™ Bathtub & Shower Faucet in Luxe Gold (Trim Only)

Part #DT66T098GLLHP  |  Manufacturer Part #T66T098-GLLHP

Color/Finish:
Luxe Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120˚F
  • MUST ORDER ROUGH SEPARATELY
  • RP72604 extension kit extends rough installation up to 1 3/4"
  • MUST ORDER HANDLE SEPARATELY
  • Trim only, must order rough R62707 separately
  • MUST ORDER HANDLES SEPARATELY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Levoir™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

GSA Approved: No

Handle Material: Brass

Handle Type: Handles Sold Separately

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Maximum Height: 7 in

NSF Certified: No

Scald Guard: No

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 2.346