Single Function Body Spray in Brilliance® Luxe Steel®
Essential™ Single Function Body Spray in Brilliance® Luxe Steel®
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatically extend 1 11/32" when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- H2Okinetic® technology with self-cleaning spray holes
- 3 3/4" diameter
- Adjust up to 50° in any direction when extended
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CEC Compliant:
- For Sale in CA
- Collection:
- Essential™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Luxe Steel®
- Depth:
- 1 in
- End Connection 1:
- Universal
- End Connections:
- Universal
- Faucet Connection:
- Universal
- Faucet Height:
- 6-25/32 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Height:
- 1-3/4 in
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- Polyester
- Maximum Height:
- 1-3/4 in
- Shape:
- Round
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 0.15 lb
- Width:
- 6-25/32 in