Levoir™ Diverter Tub Spout in Luxe Nickel

Part #DRP92042NK  |  Item #7660848  |  Manufacturer Part #RP92042NK

$ 337.60 EACH
(Pricing is for Luxe Nickel)

Color/Finish:
Luxe Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Integrated pull-up diverter tub spout
  • Solid brass construction
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 9-3/4 in

End Connection 1: IPS

End Connection 2: NPT

End Connections: IPS x NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-14/25 in

Material: Brass

Maximum Height: 3-14/25 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Reach: 8-1/2 in

Spout Type: Pull Up

Trim Only: No

WaterSense Labeled: No

Weight: 5.3