Diverter Tub Spout in Luxe Steel
Levoir™ Diverter Tub Spout in Luxe Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Integrated pull-up diverter tub spout
- RP90472 universal adapter ships with tub spout
- Thread onto 1/2" NPT
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 9-3/4 in
- End Connection 1:
- Sweat, Slip, FNPT
- End Connections:
- Sweat;Slip;FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-14/25 in
- Material:
- Brass
- Maximum Height:
- 3-14/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Pull Up
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb