Levoir™ Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #DT66698PN  |  Item #7664921  |  Manufacturer Part #T66698-PN

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • Must order rough separately
  • Extension kit not available or needed. Rough accommodates up to 3 1/4" wall thickness.
  • RP72604 extension kit extends rough installation up to 1 3/4"
  • MUST ORDER HANDLE SEPARATELY

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Levoir™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 4-9/100 in

End Connection 1: Universal

End Connections: Universal

Escutcheon Height: 2-1/8 in

Escutcheon Width: 2-1/8 in

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Height: 2-41/100 in

IAPMO Listed: No

Material: Brass

Maximum Height: 2-41/100 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Sink Material: Brass

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: Yes

Type: Faucet

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No

Weight: 1.15

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access