Single Handle Lever Floor Mount Filler in Luxe Nickel (Trim Only)

You last purchased this on
 
Brizo

Levoir® Single Handle Lever Floor Mount Filler in Luxe Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir® Single Handle Lever Floor Mount Filler in Luxe Nickel (Trim Only)

  • Fast #
  • Part #DT70198NK
  • Item #7664988
  • Manufacturer Part #T70198-NK
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass construction
  • Overall height = 37”, spout outlet to floor = 35 3/8", spout reach = 9 3/8"
  • 1-hole floor mount installation
  • 60" - 82" stretchable, finished metal hose
  • Indexing handshower holder
  • Auto resetting diverter
  • Hot and cold indicators
  • High flow ceramic mixing cartridge
  • MUST ORDER ROUGH SEPARATELY
  • Tub drain not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
12 in
EPA Compliant:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Plastic
Handle Type:
Lever
Height:
37 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
Maximum Height:
37 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
37 in
Supply Lines Included:
No
Trim Only:
Yes
Tub Spout Reach:
9-3/8 in
WaterSense Labeled:
Yes
Weight:
33 lb
Width:
8-1/8 in