Brizo

Levoir™ Single Handle Lever Floor Mount Filler in Luxe Steel (Trim Only)

Part #DT70198SL  |  Manufacturer Part #T70198-SL

Color/Finish:
Luxe Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-hole floor mount installation
  • Solid brass construction
  • Overall height = 37”, spout outlet to floor = 35 3/8", spout reach = 9 3/8"
  • High flow ceramic mixing cartridge
  • Hot and cold indicators
  • Indexing handshower holder
  • Auto resetting diverter
  • 60" - 82" stretchable, finished metal hose
  • Tub drain not included
  • MUST ORDER ROUGH SEPARATELY

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 12 in

EPA Compliant: Yes

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/4 in

Faucet Material: Brass

Faucet Mount: Floor Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Mixing

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75

Handle Material: Brass

Handle Type: Lever

Height: 37 in

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Installation Type: Floor Mount

Material: Brass

Maximum Height: 37 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Height: 37 in

Spout Reach: 9-19/50 in

Spout Type: Standard

Spray Type: H2Okinetic® Spray

Supply Lines Included: No

Trim Only: Yes

Tub Spout Reach: 9-3/8 in

Type: Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 33

Width: 8-1/8 in